ClearFlo™ 1-1/2 in. Bath Drain in Vibrant Brushed Nickel

Part #K7148-AF-BN  |  Item #1850897  |  Manufacturer Part #7148-AF-BN

$574.65 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable pop-up drain with contoured overflow hood
  • For use with Tea-for-Two® 5-1/2' baths and whirlpools with massage or spa/massage experience
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 21 in

IAPMO Listed: No

Length: 9-1/2 in