Kohler

ClearFlo™ 1-1/2 in. Bath Drain in Polished Chrome

Part #K7148-AF  |  Manufacturer Part #7148-AF-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable pop-up drain with contoured overflow hood
  • For use with Tea-for-Two® 5-1/2' baths and whirlpools with massage or spa/massage experience
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

Gauge: 17

Height: 21 in

IAPMO Listed: No

Length: 9-1/2 in

Type: K7148-AF-CP