ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Nickel

Part #K7160-TF-SN  |  Item #147408  |  Manufacturer Part #7160-TF-SN

$309.53 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Through Floor

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 14 in

IAPMO Listed: No

Length: 7 in

Thread Type: NPT

Tub Depth: 16 in

Width: 3-11/16 in