Kohler

ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome

Part #K7160-AF  |  Manufacturer Part #7160-AF-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • For above or through-the-floor installation
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above Floor

Drain Opening: 1-1/2 in

End Connection 1: NPT

Gauge: 17

Height: 14 in

IAPMO Listed: No

Length: 7 in

Thread Type: NPT

Tub Depth: 16 in

Type: K7160-AF-CP

Width: 3-11/16 in