17 - 26 in. Adjustable Pop Up Waste & Overflow in Brushed Chrome

You last purchased this on
 
KOHLER

ClearFlo™ 17 - 26 in. Adjustable Pop Up Waste & Overflow in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 17 - 26 in. Adjustable Pop Up Waste & Overflow in Brushed Chrome

  • Fast #
  • Part #K7161-AF-G
  • Item #147409
  • Manufacturer Part #7161-AF-G
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
ClearFlo™
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Drain Body Material:
Brass
Drain Opening:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Gauge (metal):
17 ga
Height:
21-1/2 in
IAPMO Listed -:
No
Length:
7 in
Width:
3-11/16 in