Kohler

ClearFlo™ 18- 1/2 in. Brass Toe-Tap Bath Drain Brushed Chrome

Part #K7259-G  |  Manufacturer Part #7259-G

Color/Finish: Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
  • Provides easy fit-up on any bath slope through its copper corrugated neck
  • Meets code for brass piping and tee in areas where brass is required

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Length: 8-1/4 in

Thread Type: OD

Tub Depth: 18-1/2 in

Type: K7259-G

Width: 3-1/4 in