DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • Contoured overflow hood
  • For use with Tea-for-Two® 5' and 6' baths and whirlpools

Kohler ClearFlo™ 19-1/8 in. Adjustable Bath Drain in Brushed Black

K7169-AF-BKB

Manufacturer Part #: 7169-AF-BKB

Color/Finish

Brushed Black

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Brushed Black
Color Finish Category
Blacks
Drain Body Material
Brass
Drain Opening
1-1/2 in
End Connection 1
NPT
Gauge
17
Height
19-1/8 in
IAPMO Listed
No
Length
12-5/8 in
Width
5-7/8 in

Print