This product requires certification to purchase.

2-1/16 in. Vibrant® Polished Nickel Shower Drain

KOHLER

Clearflo 2-1/16 in. Vibrant® Polished Nickel Shower Drain

  • Fast #
  • Part #K22665-SN
  • Item #10010833
  • Manufacturer Part #22665-SN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Clearflo 2-1/16 in. Vibrant® Polished Nickel Shower Drain

  • Fast #
  • Part #K22665-SN
  • Item #10010833
  • Manufacturer Part #22665-SN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Removable square-shaped grid plate
  • Drain body not included
  • Brass construction drain throat
  • Installation screws included
  • Kohler® finishes resist corrosion and tarnishing
  • Through-the-floor tile-in installation
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2-11/16 in
Drain Base Width
2-3/8 in
Fits Pipe Size
2-1/16 in
Length
4-9/16 in
Characteristics & Features
Collection
Clearflo
Color Finish Category
Nickel Tones
Drain Grate Material
Brass
Grate Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2
UPC
195711067890