ClearFlo™ 2 in. Adjustable Pop-Up Drain with High Volume and Tailpiece Polished Chrome

Part #K7167-CP  |  Item #91889  |  Manufacturer Part #7167-CP

$549.87 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 55
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 23" to 25" deep baths and whirlpools
  • For use with 23" to 25" deep baths/whirlpool
  • Material: Solid brass

Specifications

ADA Compliant: No

Collection: ClearFlo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

End Connection 1: NPT

End Connections: NPT

Height: 25 in

IAPMO Listed: No

Length: 7 in

Width: 3-11/16 in