Kohler

ClearFlo™ 21 in. Metal Cable Drain in Brushed Chrome

Part #K7213-G  |  Manufacturer Part #7213-G

Color/Finish: Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes PVC tee, pipe and 27" cable
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • For 14" to 21" deep baths/whirlpools from the center of the bath overflow outlet to the center of the bath drain outlet
  • Material: Metal

Specifications

ADA Compliant: No

Brand Model Compatibility: 14 in to 21 in Deep Baths, Whirlpools and BubbleMassage™ Air Baths

CSA Certified: CSA B125.1, CSA B125.2

Cable Length ft : 2.25 ft

Collection: ClearFlo™

Connecting Pipe: Rigid

Drain Body Material: Metal

Drain Installation Type: Above or Through Floor

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Type: K7213-G

Width: 3 in