Kohler

ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain in Brushed Chrome

Part #K7271-G  |  Manufacturer Part #7271-G

Color/Finish: Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Swivel-ball joint construction
  • Includes toe-activated closing and brass tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Depth: 18 in

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

End Connection 1: OD

End Connections: OD

Height: 23-1/16 in

IAPMO Listed: No

Length: 18 in

Material: Brass

Thread Type: OD

Tub Depth: 23-1/16 in

Width: 8-3/16 in