3 in. Threaded Plastic Square Design Tile-In Shower Drain in Chrome
ClearFlo™ 3 in. Threaded Plastic Square Design Tile-In Shower Drain in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 18 PT: 180-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Durable construction and Kohler® quality
- Matching Kohler® faucet finishes
- Tarnish resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- ClearFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded