ClearFlo™ 3 in. Threaded Plastic Chrome Shower Drain

Part #K9136-G  |  Item #3624006  |  Manufacturer Part #9136-G

Grate Color Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: No

Collection: ClearFlo™

Color Finish Category: Chromes

Construction: Non-Membrane

Drain Base Height: 4-1/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Grate Shape: Square

IAPMO Listed: No

Outlet Type: Threaded