3 in. Threaded Plastic Oil Rubbed Bronze Shower Drain
ClearFlo™ 3 in. Threaded Plastic Oil Rubbed Bronze Shower Drain
Frequently Purchased Together
Product Details
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Durable construction and Kohler® quality
- Matching Kohler® faucet finishes
- Tarnish resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded