Brass Trip Lever Drain in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Iron Works® Brass Trip Lever Drain in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron Works® Brass Trip Lever Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7178-SN
  • Item #1396957
  • Manufacturer Part #7178-SN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass tee, pipe and lever
  • For use with iron works Tellieur® and Historic™ baths
  • Pop-up drain with adjustable trip lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Iron Works®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Drain Opening:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Gauge (metal):
17 ga
Height:
15-3/4 in
IAPMO Listed -:
No
Length:
7 in
Thread Type:
NPT
Width:
3-1/4 in