ClearFlo™ Bath Drain Cable in Vibrant Rose Gold

Part #K7214-RGD  |  Item #7361921  |  Manufacturer Part #7214-RGD

$216.04 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Cable length: 27"
  • PVC tee and pipe required (not included)
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: Whirlpools and BubbleMassage™ Air Baths

CSA Certified: CSA B125.2

Cable Length ft : 2.25 ft

Collection: ClearFlo™

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Installation Type: Above or Through Floor

Fits Pipe Size: 1-1/2 in

Handle Material: Metal

IAPMO Listed: Yes

Length: 7-1/4 in

Material Type: PVC

Tub Depth: 21 in

Width: 3 in