DESCRIPTION

  • Adjustable pop-up drain with contoured overflow hood
  • For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
  • Material: Solid brass exposed pop-up drain without overflow

Kohler ClearFlo™ Bath Drain in Vibrant Polished Nickel

K7147-AF-SN

Manufacturer Part #: 7147-AF-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Opening
1-1/2 in
End Connection 1
NPT
Gauge
17
Height
22 in
IAPMO Listed
No
Length
14-5/16 in
Width
14-5/16 in

Print