Kohler

ClearFlo™ Brass IPT Toe-Tap on Pipe Bath Drain in Brushed Chrome

Part #K7265-G  |  Manufacturer Part #7265-G

Color/Finish: Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20" to 26" deep baths
  • Provides easy fit-up on any bath slope through its copper corrugated neck
  • Meets code for brass piping and tee in areas where brass is required

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: 20 in to 26 in Deep Baths

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Drain Opening: 1-1/2 in

IAPMO Listed: No

Length: 18 in

Thread Type: OD

Tub Depth: 27-3/8 in

Type: K7265-G

Width: 3-1/4 in