23-1/16 in. Brass Toe-Tap Drain in Vibrant Polished Brass
ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- Swivel-ball joint construction
- Includes toe-activated closing and brass tee and pipe
- No internal linkages reducing the chance of clogs in the overflow pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Brand Model Compatibility:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Height:
- 23-1/16 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass
- Thread Type:
- OD
- Tub Depth:
- 23-1/16 in
- Width:
- 8-3/16 in