Brass Toe-Tap Drain in Vintage Nickel
ClearFlo™ Brass Toe-Tap Drain in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 20" to 26" deep baths
- Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Connecting Pipe:
- Flexible
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 23 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Thread Type:
- OD
- Trim Only:
- No
- WaterSense Labeled:
- No