ClearFlo™ Brass Trip Lever Drain in Brushed Black

Part #K7166-AF-BKB  |  Item #3145279  |  Manufacturer Part #7166-AF-BKB

$371.10 EACH
(Pricing is for Brushed Black)

Color/Finish: Brushed Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 26" deep baths and whirlpools
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Brushed Black

Color Finish Category: Blacks

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 20-7/8 in

IAPMO Listed: No

Length: 8-3/4 in

Thread Type: NPT

Width: 3-11/16 in