ClearFlo™ Brass Trip Lever Drain in Vibrant Polished Nickel

Part #K7169-AF-SN  |  Item #147426  |  Manufacturer Part #7169-AF-SN

$540.41 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • Contoured overflow hood
  • For use with Tea-for-Two® 5' and 6' baths and whirlpools

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 19-1/8 in

IAPMO Listed: No

Length: 12-5/8 in

Thread Type: NPT

Width: 5-7/8 in