DESCRIPTION

  • Adjustable pop-up drain with contoured overflow hood
  • For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
  • Material: Solid brass exposed pop-up drain without overflow

Kohler ClearFlo™ Brass Trip Lever Drain in Polished Chrome

K7147-AF-CP

Manufacturer Part #: 7147-AF-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.2
Cartridge Type
Hot
Collection
ClearFlo™
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Installation Type
Above or Through Floor
Drain Opening
1-1/2 in
Gauge
17
Height
22 in
IAPMO Listed
No
Thread Type
NPT
Type
K7147-AF-CP
Width
14-5/16 in

Print