Kohler

ClearFlo™ Cable Drain in Vintage Nickel

Part #K7214-VNT  |  Manufacturer Part #7214-VNT

Color/Finish: Vintage Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Cable length: 27"
  • PVC tee and pipe required (not included)
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: 14 in to 21 in Deep Baths, Whirlpools and BubbleMassage™ Air Baths

CSA Certified: CSA B125.1, CSA B125.2

Cable Length ft : 2.25 ft

Collection: ClearFlo™

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Plastic

Height: 19-3/4 in

IAPMO Listed: Yes

Length: 7-1/4 in

Trim Only: No

Tub Depth: 19-3/4 in

WaterSense Labeled: No

Width: 3 in