3 in. Brass Trip Lever Drain in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Clearflo 3 in. Brass Trip Lever Drain in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Clearflo 3 in. Brass Trip Lever Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7160-TF-2MB
  • Item #8965299
  • Manufacturer Part #7160-TF-2MB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 1-1/2-in (38 mm) connection
  • Brass tailpiece
  • Adjustable trip lever pop-up drain
  • 17-gauge brass construction
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
Clearflo
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Connection Type:
NPT
Depth:
7 in
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fitting Size 1:
1-1/2 in
Gauge (metal):
17 ga
Handle Type:
Trip Lever
Height:
14 in
Installation Type:
Through The Floor
Material:
Brass
Origin:
Domestic
Overall Width:
1-1/2 in
Tub Depth:
3 in