Metal Toe-Tap Drain in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Clearflo Metal Toe-Tap Drain in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Clearflo Metal Toe-Tap Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7142-2MB
  • Item #8965229
  • Manufacturer Part #7142-2MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Toe-tap component installs on most drain bodies with 1-1/2-in-11 1/2 NPSM thread
  • For Kohler drains K-7160-AF, K-7160-TF, K-7161-AF, K-7193
  • Intended to replace existing overflow cover and stopper/drain, flange/toggle linkage
  • Metal construction
  • Vibrant PVD finishes available
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Brand Model Compatibility:
K-7160-AF, K-7160-TF, K-7161-AF, K-7193
Collection:
Clearflo
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Connection Type:
NPSM
Depth:
3-1/4 in
Drain Body Material:
Metal
Fits Pipe Size:
1-1/2 in
Height:
2-63/1000 in
Material:
Metal
Origin:
Domestic
Overall Width:
3-1/4 in
Product Type:
Toe-Tap Conversion Kit
Style:
Modern
Thread Type:
Male
Weight:
2.5 lb
Width:
1-17/25 in