Closing Overflow Cable Bath Drain in Vibrant Brushed Nickel
ClearFlo™ Closing Overflow Cable Bath Drain in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Closing overflow allows for extra-deep water level
- Includes copper corrugated neck, brass tee, pipe and 40" cable
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- Ability to close the overflow allows bather to fill the bath passed the overflow or use as a standard bath drain and filling up to the overflow
- Cable driven means no internal linkages reducing potential clogging
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Above or through-the-floor installation options
- For use with 14" to 22" deep baths
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 3-33/100 ft
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Handle Type:
- Rotary
- IAPMO Listed -:
- No
- Length:
- 15-1/2 in
- Tub Depth:
- 25-3/16 in
- Width:
- 3 in