Kohler

ClearFlo™ Closing Overflow Corrosion and TarNickelsh Resistent Polished Chrome

Part #K7116-CP  |  Manufacturer Part #7116-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Closing overflow allows for extra-deep water level
  • Includes copper corrugated neck, brass tee, pipe and 40" cable
  • For use with 14" to 22" deep baths
  • Above or through-the-floor installation options
  • Cable driven means no internal linkages reducing potential clogging
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Ability to close the overflow allows bather to fill the bath passed the overflow or use as a standard bath drain and filling up to the overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: 14 in to 22 in Deep Baths

CSA Certified: CSA B125.2

Cable Length ft : 3-33/100 ft

Collection: ClearFlo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Length: 15-1/2 in

Tub Depth: 25-3/16 in

Width: 3 in