Kohler

ClearFlo™ Closing Overflow in Vibrant Polished Nickel

Part #K7116-SN  |  Manufacturer Part #7116-SN

Color/Finish: Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The new ClearFlo™ closing overflow bath cable drain works like a standard drain with a closeable overflow to increase your baths soaking depth and create a more relaxing experience
  • Fill the bath to overflow, enter the bath then close the overflow and continue to fill to an appropriate level for a fully submerged soak
  • This drain features brass piping and tee that meets code in areas where brass is required and a copper corrugated neck for easy fit-up on any bath slope
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes copper corrugated neck, brass tee, pipe and 40" cable
  • Above or through-the-floor installation options

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: 14 in to 22 in Deep Baths

CSA Certified: CSA B125.2

Cable Length ft : 3-33/100 ft

Collection: ClearFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Length: 15-1/2 in

Tub Depth: 25-3/16 in

Width: 3 in