Kohler

ClearFlo™ Horizontal Overflow Bath Drain in Vibrant Brushed Bronze

Part #K7273-BV  |  Manufacturer Part #7273-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Includes brass tee, pipe and template for cutting pipe to proper fit for specific baths
  • For use with Fountainhead™, VibrAcoustic® and Purist® baths
  • Through the floor

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: Fountainhead, VibrAcoustic®, Purist® Baths

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Gauge: 17

IAPMO Listed: No

Tub Depth: 20-1/8 in

Width: 3-1/4 in