Horizontal Overflow Bath Drain in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

ClearFlo™ Horizontal Overflow Bath Drain in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Horizontal Overflow Bath Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7273-BN
  • Item #3623947
  • Manufacturer Part #7273-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass tee, pipe and template for cutting pipe to proper fit for specific baths
  • For use with Fountainhead™, VibrAcoustic® and Purist® baths
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Material: Solid brass exposed pop-up drain without overflow
  • Includes a template for cutting pipe for proper bath fit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Brand Model Compatibility:
Fountainhead, VibrAcoustic®, Purist® Baths
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed -:
No
Thread Type:
OD
Tub Depth:
20-1/8 in
Width:
3-1/4 in