Horizontal Overflow Bath Drain in Vibrant Polished Nickel
ClearFlo™ Horizontal Overflow Bath Drain in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass tee, pipe and template for cutting pipe to proper fit for specific baths
- For use with Fountainhead™, VibrAcoustic® and Purist® baths
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- Material: Solid brass exposed pop-up drain without overflow
- Includes a template for cutting pipe for proper bath fit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Fountainhead, VibrAcoustic®, Purist® Baths
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Thread Type:
- OD
- Tub Depth:
- 20-1/8 in
- Width:
- 3-1/4 in