DESCRIPTION

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes PVC tee and pipe
  • Material: Metal

Kohler ClearFlo™ Plastic Toe-Tap Drain in Brushed Chrome

K7272-G

Manufacturer Part #: 7272-G

Color/Finish

Brushed Chrome

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
CSA Certified
CSA B125.2
Collection
ClearFlo™
Connecting Pipe
Rigid
Drain Body Material
Plastic
Drain Installation Type
Above or Through Floor
Drain Opening
1-1/2 in
Height
23-1/16 in
IAPMO Listed
No
Width
8-3/16 in

Print