ClearFlo™ Plastic Toe-Tap Drain in Titanium

Part #K7272-TT  |  Item #7200464  |  Manufacturer Part #7272-TT

$200.55 EACH
(Pricing is for Titanium)

Color/Finish: Titanium

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER ClearFlo™ Plastic Toe-Tap Drain in Titanium /$200.55

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Titanium

Color Finish Category: Silver Tones

Connecting Pipe: Rigid

Drain Body Material: Plastic

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

Height: 23-1/16 in

IAPMO Listed: No

Length: 18 in

Material: Metal, Plastic

Material Type: PVC

Width: 8-3/16 in