DESCRIPTION

  • For use with brass bath drains with 1-1/2" coarse threads
  • Allows for repair inside the bath, without going through floor or wall
  • Matching Kohler® faucet finishes
  • Includes stopper and flange
  • May be used as a drain repair option for Kohler® Tea-for-Two™ baths

Kohler ClearFlo™ Replacement Retrofit Conversion Kit Drain Only Polished Chrome

K7143-CP

Manufacturer Part #: 7143-CP

SPECIFICATIONS

Brand Model Compatibility
Brass Bath Drains with 1-1/2 in Coarse Threads
Collection
ClearFlo™
Diameter
1-11/16 in
IAPMO Listed
No
NSF Certified
No
Trim Ring
No

Print