Retrofit Toe Tap Drain Only Conversion Kit in Vibrant Brushed Nickel
ClearFlo™ Retrofit Toe Tap Drain Only Conversion Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for repair inside the bath, without going through floor or wall
- Matching Kohler® faucet finishes
- For use with brass bath drains with 1-1/2" coarse threads
- May be used as a drain repair option for Kohler® Tea-for-Two™ baths
- Includes stopper and flange
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Brass Bath Drains with 1-1/2 in Coarse Threads
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 1-11/16 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Outlet Type:
- NPSM
- Trim Ring:
- No