3 in. Threaded Plastic Square Design Tile-In Shower Drain in Brushed Nickel
ClearFlo™ 3 in. Threaded Plastic Square Design Tile-In Shower Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 18 PT: 180-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removable square shaped grid plate
- Reversible collar to accommodate a variety of tile thicknesses
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/4 in
- Grate Color Finish:
- Vibrant® Brushed Nickel
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 3 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded