3 in. Threaded Plastic Vibrant® Moderne Brushed Gold Shower Drain

You last purchased this on
 
KOHLER

ClearFlo™ 3 in. Threaded Plastic Vibrant® Moderne Brushed Gold Shower Drain

  • Fast #
  • Part #K9136-BGD
  • Item #3811243
  • Manufacturer Part #9136-BGD
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 3 in. Threaded Plastic Vibrant® Moderne Brushed Gold Shower Drain

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Durable construction and Kohler® quality
  • Matching Kohler® faucet finishes
  • Tarnish resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
Collection:
ClearFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Construction:
Non-Membrane
Drain Base Height:
4-1/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Vibrant® Moderne Brushed Gold
Grate Color Finish Category:
Gold Tones
Grate Shape:
Square
IAPMO Listed -:
No
Outlet Type:
Threaded