ClearFlo™ Strainer Body Polished Brass

Part #K21166-VF  |  Item #1198027  |  Manufacturer Part #21166-VF

$51.07 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: ClearFlo™

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Drain Component Type: Grate

Trim Ring: No