ClearFlo™ Threaded IPT Tap-on Pipe Conversion Kit in Vibrant Brushed Bronze

Part #K7142-BV  |  Item #4443039  |  Manufacturer Part #7142-BV

$104.18 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For repair or conversion of select Kohler® ClearFlo™ bath drains
  • Allows for repair or replacement of the linkages inside the bath, without going through floor or wall
  • Matching Kohler® faucet finishes
  • Designed to replace stopper, flange and overflow handle on Kohler® K-7160-AF/TF, Kohler® K-7161-AF and Kohler® K-7166-AF ClearFlo™ pop-up drains and Kohler® K-7259 and Kohler® K-7265 ClearFlo™ toe-tap drains

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-7160-AF, K-7160-TF, K-7161-AF and K-7193 Drains

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 2-1/16 in

IAPMO Listed: No

Length: 1-11/16 in

Material: Metal

NSF Certified: No

Outlet Type: NPSM

Trim Ring: No

Width: 1-11/16 in