ClearFlo™ Toe Tap Bath Drain in Vibrant Rose Gold

Part #K7259-RGD  |  Item #7360621  |  Manufacturer Part #7259-RGD

$321.26 EACH
(Pricing is for Vibrant® Rose Gold)

Color/Finish: Vibrant® Rose Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: K-1257-GLA-0 72 in x 36 in Alcove BubbleMassage™ Air Tub

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Length: 8-1/4 in

Thread Type: OD

Tub Depth: 18-1/2 in

Width: 3-1/4 in