33 in. Mirror in Oxford
Clermont™ 33 in. Mirror in Oxford
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware for wall-mount installation
- Coordinates with Clermont™ vanities
- Catalyzed polyurethane provides a durable moisture-resistant finish
- Includes wall hanger
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Clermont™
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford
- Depth:
- 1 in
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polyurethane
- Product Type:
- Rectangular Mirror
- Width:
- 24 in