3-13/16 in. Bathroom Sink Drain in Brushed Chrome

You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Brushed Chrome

  • Fast #
  • Part #K7124-A-G
  • Item #2889543
  • Manufacturer Part #7124-A-G
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With overflow
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight