Kohler Close Coupled Tank Cover
K1033723
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- No
- BAA Compliant
- No
- Brand Model Compatibility
- Kohler K-T10424-4V Memoirs® Stately valve
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- IAPMO Listed
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday