DESCRIPTION

Kohler Closet Spud, 1-1/2 in.

K18357

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
WaterSense Labeled
No

Starting at
$22.52
EACH
  • QUANTITY