DESCRIPTION

  • Dishwasher safe
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection
  • Stainless steel

Kohler Ballad™ Coated Sink Basket

K3277

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6584 and 6585 Iron/Tones® and K-3163, K-3168, K-3171, K-3174, K-3177, K-3330, K-3331, K-3332, K-3334, K-3350, K-3351, K-3352, K-3353, K-3325 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Ballad™
Color Finish
Stainless Steel
Dishwasher Safe
Yes
GSA Approved
No
IAPMO Listed
No
Length
13-1/2 in
Material
Stainless Steel
Width
15-1/4 in

Starting at
$65.55
EACH
  • QUANTITY

DOCUMENTS