DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the K-3361 Staccato™ kitchen sink

Kohler Staccato™ Colander

K3364-0

Color Finish

 

SPECIFICATIONS

Collection
Staccato™
Color Finish
White
Length
11-3/16 in
Material
Plastic
Material Type
Polypropylene
Width
9-15/16 in

Starting at
$48.97
EACH
  • QUANTITY

DOCUMENTS