DESCRIPTION

  • Color/Finish: Polished Chrome
  • Four-arm handle
  • Sentinel
  • Solid brass construction for durability and reliability
  • Valvet® valve

Kohler Sentinel Cold Comp Single Lavatory Faucet

K7510-C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Sentinel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Handle Type
Four Arm
Lead Law Compliant
Yes
Material
Solid Brass
Spout Height
1-3/8 in
Spout Reach
3-1/2 in
WaterSense Labeled
Yes
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY