Colibri™ 1-1/2 in. Roller in Almond

Part #K1050047  |  Item #3066808  |  Manufacturer Part #1050047

$16.30 EACH

Color/Finish: Almond

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colibri™

Color Finish: Almond

Color Finish Category: Neutrals

Height: 1-1/2 in

IAPMO Listed: No

Length: 7-7/8 in

Material: Vitreous China

Width: 4-3/4 in