DESCRIPTION

Kohler Collar

K79478

Material:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Steel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY